PBC Linear
FG20
Simplicity® FG European Thin Wall Metric Self-Lubricated Linear Bearing
Item #104307589
- 20 mm Precision Bore
- Thin Wall, FrelonGOLD Lined FAG interchange Metric Linear Bearing
| Inch/Metric | European Standard |
| Self Aligning | No |
| Distance Between O-Rings | 17 mm |
| O-Ring Groove Width | 3.175 mm |
| O-Ring Groove Diameter | 27.864 mm |
| Seal Material | N/A |
| Static Load Rating [Max] | 1470 lbf |
| Retaining Ring Groove Width | 3.175 mm |
| Center to Shaft | N/A |
| Seals | None |
| Mounting Hole Size | N/A |
| Effective Surface Area | 7 cm2 |
| Dynamic Load Rating | 3e-037 lbf |
| Retaining Ring Groove Diameter | 27.864 mm |
| Length Thru Mounting Hole | N/A |
| Material | Aluminum, Frelon Lining |
| Bearing Liner Material | Frelon |
| Maximum PV | 430 |
| Accuracy Class | Precision |
| O.D. | 32 mm |
| O-Ring Part No. | 27.5 x 2.5 |
| Shaft Dia. | 20 mm |
| Style of Bearing | Closed |
| Recommended Shafting Class | MM |
| Preload | Yes |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Length | 35.000 mm |
| Retaining Ring Part No. | N/A |
| Type of Bearing | Self-Lubricating |
| Weight | 0.097 LB |
