- 1" Nominal Shaft Diameter
- Inch Series Flange Bearing
- w/Square Flange
- Double Bearing
- Self Aligning w/Seals Both Ends
| Bearing Type | Double |
| Shaft Dia. | 1 in |
| Static Load Rating [Max] | 7620 lb/in |
| Bearing Liner Material | FrelonGold® |
| Overall Length | 5.625 in |
| Bolt Hole Length | 2 1/4 in |
| Bolt Hole Size | 0.281 in |
| Flange Type | Square |
| Flange Thickness | 1/2 in |
| Length to Flange1 | 5.125 in |
| Flange Width | 0.5 in |
| Bolt Holes | 4 |
| Seal/Wiper Material | Polymod |
| Recommended Shafting Class | L |
| Bolt Hole Width | 2 1/4 in |
| Bolt Size | 1/4 in |
| Preload | Yes |
| Seals | Both Ends |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Pillow Block Material | Aluminum |
| Bolt Circle Dia. | 3 in |
| Weight | 1.75 LB |

