- 60 mm Nominal Shaft Diameter
- European Metric Center Flange Bearing
- w/Square Flange
- Double Bearing
| Flange Type | Square |
| Bolt Hole Length | 79.2 mm |
| Length to Flange1 | 92.5 mm |
| Bolt Size | M10 |
| Recommended Shafting Class | M |
| Squareness | 0.025 mm |
| Bearing Liner Material | FrelonGold® |
| Bolt Hole Width | 79.2 mm |
| Bolt Holes | 4 |
| Eccentricity | 0.025 mm |
| Shaft Dia. | 60 mm |
| Flange Thickness | 24 mm |
| Self Aligning | No |
| Inch/Metric | European Metric |
| Bolt Circle Dia. | 112 mm |
| Overall Length | 209 mm |
| Seal/Wiper Material | None |
| Bearing Type | Double |
| Preload | Yes |
| Bolt Hole Size | 11 mm |
| Seals | None |
| Pillow Block Material | Aluminum |
| Flange Width | 24 mm |
| Weight | 5.1 LB |

