Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS3X5-F

SAHS3X5-F

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104493598
  • Adjustable Shock Absorber
  • 3" Bore x 5" Stroke
  • Front Flange Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS3X5-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 5" Stroke
  • Front Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Heavy equipment industries
  • Lumber
  • Steel
  • Marine
  • Foundry

features

  • Maintenance-free

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • A no-button option is available as a special
Oil Type ATF
Buttons w/ Steel Button
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Thread Size N/A
Return Force [Min] 59 lbs
Body Material Steel Body w/Black Oxide Finish
Energy per Cycle 140000 in lb
Effective Wt. Extra Heavy
Return Force [Max] 156 lbs
Effective Wt. Range [Max] 340000 lbs
Impact Velocity Range [Min] 0.33 ft/s
Operating Temperature [Min] 10 °F
Shock Absorber Type Adjustable
Return Method Spring Return
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Body Style Non-Threaded
Thread Type N/A
Operating Temperature [Max] 150 °F
Stroke 5 in
Accumulator Style External Accumulator
Impact Velocity Range [Max] 16.5 ft/s
Mounting Front Flange
Effective Wt. Range [Min] 1050 lbs
Bore Size 3 in
Return Time 0.6 s
Weight 72.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison