Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS3X12-RR

SAHS3X12-RR

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104493597
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Rear Rectangular Flange Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS3X12-RR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Rear Rectangular Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • A no-button option is available as a special
Operating Temperature [Min] 10 °F
Mounting Rear Rectangular Flange
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Body Material Steel Body w/Black Oxide Finish
Shock Absorber Type Adjustable
Bore Size 3 in
Effective Wt. Range [Min] 1350 lbs
Accumulator Style External Accumulator
Buttons w/ Steel Button
Oil Type ATF
Return Time 1.2 s
Stroke 12 in
Body Style Non-Threaded
Thread Size N/A
Impact Velocity Range [Min] 0.33 ft/s
Return Method Spring Return
Thread Type N/A
Energy per Cycle 390000 in lb
Return Force [Min] 60 lbs
Impact Velocity Range [Max] 16.5 ft/s
Operating Temperature [Max] 150 °F
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Effective Wt. Extra Heavy
Effective Wt. Range [Max] 450000 lbs
Return Force [Max] 160 lbs
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison