Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS3X12-F

SAHS3X12-F

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104476811
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Front Flange Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS3X12-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Front Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Lumber
  • Heavy equipment industries
  • Marine

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • A no-button option is available as a special
Return Force [Min] 60 lbs
Operating Temperature [Max] 150 °F
Oil Type ATF
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Buttons w/ Steel Button
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Effective Wt. Range [Min] 1350 lbs
Shock Absorber Type Adjustable
Return Time 1.2 s
Bore Size 3 in
Return Force [Max] 160 lbs
Body Style Non-Threaded
Impact Velocity Range [Min] 0.33 ft/s
Impact Velocity Range [Max] 16.5 ft/s
Operating Temperature [Min] 10 °F
Effective Wt. Range [Max] 450000 lbs
Thread Type N/A
Thread Size N/A
Stroke 12 in
Energy per Cycle 390000 in lb
Body Material Steel Body w/Black Oxide Finish
Return Method Spring Return
Accumulator Style External Accumulator
Mounting Front Flange
Effective Wt. Extra Heavy
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison