Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS2X2-S

SAHS2X2-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104493596
  • Adjustable Shock Absorber
  • 2" Bore x 2" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS2X2-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 2" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Buttons w/ Steel Button
Bore Size 2 in
Return Method Spring Return
Body Material Steel Body w/Black Oxide Finish
Body Style Non-Threaded
Energy per Cycle 32000 in lb
Stroke 2 in
Accumulator Style External Accumulator
Oil Type ATF
Thread Type N/A
Thread Size N/A
Return Time 0.25 s
Return Force [Min] 48 lbs
Impact Velocity Range [Max] 16.5 ft/s
Operating Temperature [Max] 150 °F
Effective Wt. Range [Min] 560 lbs
Return Force [Max] 63 lbs
Operating Temperature [Min] 10 °F
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Range [Max] 170000 lbs
Mounting Side Foot
Effective Wt. Heavy
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Shock Absorber Type Adjustable
Weight 31.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison