Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS2X2-R

SAHS2X2-R

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104476749
  • Adjustable Shock Absorber
  • 2" Bore x 2" Stroke
  • Rear Flange Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS2X2-R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 2" Stroke
  • Rear Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber
Stroke 2 in
Impact Velocity Range [Max] 16.5 ft/s
Effective Wt. Range [Min] 560 lbs
Thread Size N/A
Operating Temperature [Min] 10 °F
Accumulator Style External Accumulator
Return Method Spring Return
Bore Size 2 in
Return Time 0.25 s
Thread Type N/A
Buttons w/ Steel Button
Operating Temperature [Max] 150 °F
Impact Velocity Range [Min] 0.33 ft/s
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Effective Wt. Heavy
Body Style Non-Threaded
Return Force [Min] 48 lbs
Shock Absorber Type Adjustable
Body Material Steel Body w/Black Oxide Finish
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Oil Type ATF
Energy per Cycle 32000 in lb
Effective Wt. Range [Max] 170000 lbs
Mounting Rear Flange
Return Force [Max] 63 lbs
Weight 31.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison