When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Type
Tie Rod
Bore Size
5 in
Rod End Thread
1-14
Seal Type Code
1
Cushions
Cushioned, Both Ends
Port Type
NPT
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Port Size
1/2
Non-Rotating Rod
No
Base Wt.
50 lb
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Type
Male
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Double Rod
Yes
Operating Pressure [Max]
700 psi
Mounting Style
Head Rectangular Flange (MF1)
Mounting Style Code
24
Action
Double Acting
Rod Material
Steel
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Body Material
Steel
Cap Material
Steel
Rod End Style
Male, Small
Weight per Inch
1.5 lb
Weight
71.0 LB
We're here for you
with Service Centers across the country - We have your back