When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Body Material
Steel
Rod End Thread
N/A
Port Type
NPT
Seal Type
Buna-N Seals w/Lip Type Piston
Bore Size
1.5 in
Rod Diameter
5/8 in
Cylinder Type
Tie Rod
Rod End Style
Male, Full
Operating Pressure [Max]
2280 psi
Port Location, Head
1
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Mounting Style Description
Side Lug
Non-Rotating Rod
No
Mounting Style Code
05
Cylinder Style
Medium-Duty NFPA Tie Rod
Cap Material
Steel
Port Size
3/8
Action
Double Acting
Base Wt.
4.3 lb
Mounting Style
Side Lug (MS2)
Rod Type
Male
Port Location, Cap
1
Weight per Inch
0.3 lb
Seal Type Code
1
Seal Material
Buna-N
Double Rod
Yes
Cushions
Noncushioned
Weight
4.6 LB
We're here for you
with Service Centers across the country - We have your back