When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Bores from 1" to 8"
Meets NFPA specifications
Nominal pressure 1000 psi
18 standard NFPA mounting styles
Piston rod diameters – 1/2" through 5 1/2"
compliances
0
Bore Size
1 in
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Non-Rotating Rod
No
Operating Pressure [Max]
1960 psi
Rod End Style
Male, Small
Mounting Style Code
61
Body Material
Steel
Port Location, Cap
1
Seal Type
Buna-N Seals w/Lip Type Piston
Cap Material
Steel
Action
Double Acting
Port Type
NPT
Rod Type
Male
Double Rod
No
Mounting Style
Tie Rods Extended Head End (MX3)
Port Location, Head
1
Cylinder Type
Tie Rod
Base Wt.
3 lb
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Thread
7/16-20
Weight per Inch
0.23 lb
Port Size
1/4
Seal Type Code
1
Mounting Style Description
Tie Rods Extended Head End
Rod Diameter
5/8 in
Rod Material
Steel
Cushions
Noncushioned
Weight
4.38 LB
We're here for you
with Service Centers across the country - We have your back