When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Operating Pressure [Max]
500 psi
Rod Diameter
1 3/8 in
Port Size
3/4
Cushions
Cushioned, Both Ends
Non-Rotating Rod
No
Port Type
NPT
Rod Type
Male
Action
Double Acting
Seal Material
Buna-N
Rod End Thread
1-14
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Body Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Bore Size
6 in
Cylinder Type
Tie Rod
Port Location, Cap
1
Cap Material
Steel
Double Rod
No
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Mounting Style Code
84
Rod Material
Steel
Seal Type Code
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Weight
12.0 LB
We're here for you
with Service Centers across the country - We have your back