When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
1/2
Seal Type Code
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Location, Head
1
Bore Size
5 in
Mounting Style
Cap Rectangular Flange (MF2)
Rod Type
Male
Rod End Thread
1 1/4-12
Body Material
Steel
Mounting Style Description
Cap Rectangular Flange
Weight per Inch
1.5 lb
Rod Diameter
1 3/4 in
Action
Double Acting
Port Location, Cap
1
Seal Material
Buna-N
Operating Pressure [Max]
780 psi
Double Rod
No
Non-Rotating Rod
No
Rod End Style
Male, Small
Base Wt.
50 lb
Port Type
NPT
Cap Material
Steel
Cylinder Type
Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Cushions
Noncushioned
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Mounting Style Code
25
Weight
56.0 LB
We're here for you
with Service Centers across the country - We have your back