When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Type
Female
Rod Material
Steel
Double Rod
No
Mounting Style Code
85
Seal Type Code
1
Bore Size
5 in
Non-Rotating Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Cap Material
Steel
Cushions
Noncushioned
Port Type
NPT
Mounting Style
Cap Detachable Clevis (MP2)
Port Location, Head
1
Operating Pressure [Max]
700 psi
Seal Material
Buna-N
Cylinder Type
Tie Rod
Rod Diameter
1 3/8 in
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Body Material
Steel
Action
Double Acting
Rod End Thread
1-14
Port Location, Cap
1
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Female, Short
Port Size
1/2
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back