When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Bore Size
5 in
Cushions
Cushioned, Both Ends
Cap Material
Steel
Seal Material
Buna-N
Cylinder Type
Tie Rod
Mounting Style Description
Cap Fixed Clevis
Non-Rotating Rod
No
Action
Double Acting
Mounting Style Code
84
Rod Diameter
1 3/8 in
Double Rod
No
Port Location, Head
1
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Type
Female
Port Type
NPT
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Style
Female, Short
Seal Type Code
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Rod End Thread
1-14
Rod Material
Steel
Port Size
1/2
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Operating Pressure [Max]
700 psi
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back