When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
1/2
Rod End Style
Male, Small
Seal Material
Buna-N
Body Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Rod End Thread
1-14
Fluid Medium
Hydraulic Oil
Rod Type
Male
Non-Rotating Rod
No
Mounting Style Code
28
Cap Material
Steel
Port Type
NPT
Action
Double Acting
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Rectangular Flange
Mounting Style
Cap Rectangular Flange (MF2)
Operating Pressure [Max]
700 psi
Port Location, Head
1
Rod Material
Steel
Bore Size
5 in
Cylinder Type
Tie Rod
Port Location, Cap
1
Seal Type Code
1
Rod Diameter
1 3/8 in
Double Rod
No
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back