When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style Code
24
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Mounting Style Description
Head Rectangular Flange
Rod Diameter
1 3/8 in
Port Size
1/2
Port Location, Head
1
Body Material
Steel
Rod Material
Steel
Port Type
NPT
Bore Size
5 in
Port Location, Cap
1
Seal Type Code
1
Operating Pressure [Max]
700 psi
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Thread
1-14
Cushions
Cushioned, Both Ends
Cap Material
Steel
Non-Rotating Rod
No
Rod Type
Male
Fluid Medium
Hydraulic Oil
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back