When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod End Style
Male, Small
Action
Double Acting
Cap Material
Steel
Rod Diameter
1 in
Port Type
NPT
Mounting Style Code
84
Operating Pressure [Max]
670 psi
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type Code
1
Bore Size
4 in
Port Size
1/2
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Cushions
Cushioned, Both Ends
Mounting Style
Cap Fixed Clevis (MP1)
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Description
Cap Fixed Clevis
Rod Type
Male
Double Rod
No
Non-Rotating Rod
No
Body Material
Steel
Port Location, Head
1
Port Location, Cap
1
Rod Material
Steel
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back