When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Diameter
1 in
Mounting Style Code
28
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Seal Material
Buna-N
Fluid Medium
Hydraulic Oil
Rod Type
Male
Rod End Style
Male, Small
Seal Type Code
1
Port Location, Head
1
Body Material
Steel
Double Rod
No
Bore Size
4 in
Cushions
Cushioned, Both Ends
Port Type
NPT
Port Size
1/2
Cylinder Type
Tie Rod
Cap Material
Steel
Operating Pressure [Max]
670 psi
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Non-Rotating Rod
No
Port Location, Cap
1
Rod End Thread
3/4-16
Mounting Style Description
Cap Rectangular Flange
Mounting Style
Cap Rectangular Flange (MF2)
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back