When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Port Location, Head
1
Mounting Style Code
25
Rod End Thread
3/4-16
Cap Material
Steel
Rod Material
Steel
Port Type
NPT
Rod End Style
Female, Short
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Type
Female
Port Location, Cap
1
Seal Material
Buna-N
Double Rod
No
Port Size
1/2
Mounting Style Description
Cap Rectangular Flange
Operating Pressure [Max]
670 psi
Seal Type Code
1
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Rod Diameter
1 in
Bore Size
4 in
Body Material
Steel
Action
Double Acting
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seals w/Lip Type Piston
Non-Rotating Rod
No
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back