When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
18 standard NFPA mounting styles
Bores from 1" to 8"
Piston rod diameters – 1/2" through 5 1/2"
Meets NFPA specifications
Nominal pressure 1000 psi
compliances
0
Bore Size
4 in
Port Size
1/2
Cylinder Style
Medium-Duty NFPA Tie Rod
Double Rod
No
Seal Type Code
1
Port Type
NPT
Rod Material
Steel
Mounting Style Description
Head Rectangular Flange
Rod Diameter
1 in
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Mounting Style Code
24
Cylinder Type
Tie Rod
Rod Type
Male
Rod End Style
Male, Small
Action
Double Acting
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Cap
1
Rod End Thread
3/4-16
Mounting Style
Head Rectangular Flange (MF1)
Operating Pressure [Max]
670 psi
Body Material
Steel
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Non-Rotating Rod
No
Port Location, Head
1
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back