When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Port Type
NPT
Seal Type Code
1
Body Material
Steel
Rod Diameter
1 3/8 in
Mounting Style Description
Side Lug
Bore Size
3.25 in
Operating Pressure [Max]
1200 psi
Port Size
1/2
Rod End Style
Male, Small
Non-Rotating Rod
No
Port Location, Cap
1
Mounting Style
Side Lug (MS2)
Fluid Medium
Hydraulic Oil
Action
Double Acting
Cap Material
Steel
Rod Material
Steel
Mounting Style Code
05
Double Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Head
1
Base Wt.
18 lb
Cushions
Noncushioned
Rod End Thread
1-14
Rod Type
Male
Seal Material
Buna-N
Cylinder Style
Medium-Duty NFPA Tie Rod
Weight per Inch
1 lb
Weight
24.0 LB
We're here for you
with Service Centers across the country - We have your back