When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Double Rod
No
Non-Rotating Rod
No
Mounting Style Code
28
Port Size
1/2
Rod End Style
Female, Short
Seal Type Code
1
Body Material
Steel
Bore Size
3.25 in
Port Location, Cap
1
Rod End Thread
3/4-16
Cap Material
Steel
Operating Pressure [Max]
1030 psi
Mounting Style Description
Cap Rectangular Flange
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Head
1
Mounting Style
Cap Rectangular Flange (MF2)
Rod Type
Female
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
1 in
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Action
Double Acting
Port Type
NPT
Rod Material
Steel
Cushions
Cushioned, Both Ends
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back