When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type Code
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style Code
24
Rod Diameter
1 in
Port Type
NPT
Bore Size
3.25 in
Seal Type
Buna-N Seals w/Lip Type Piston
Port Size
1/2
Cap Material
Steel
Mounting Style Description
Head Rectangular Flange
Port Location, Cap
1
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Non-Rotating Rod
No
Seal Material
Buna-N
Mounting Style
Head Rectangular Flange (MF1)
Body Material
Steel
Port Location, Head
1
Cylinder Type
Tie Rod
Cushions
Cushioned, Both Ends
Action
Double Acting
Operating Pressure [Max]
1030 psi
Double Rod
No
Rod Type
Male
Rod End Style
Male, Small
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back