When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
18 standard NFPA mounting styles
Bores from 1" to 8"
Piston rod diameters – 1/2" through 5 1/2"
Meets NFPA specifications
Nominal pressure 1000 psi
compliances
0
Rod End Thread
1-14
Fluid Medium
Hydraulic Oil
Rod Type
Male
Cylinder Type
Tie Rod
Operating Pressure [Max]
1550 psi
Cap Material
Steel
Seal Material
Buna-N
Rod End Style
Male, Small
Port Location, Head
1
Mounting Style Description
Cap Fixed Clevis
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Rod Diameter
1 3/8 in
Rod Material
Steel
Double Rod
No
Action
Double Acting
Body Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Location, Cap
1
Port Size
3/8
Seal Type Code
1
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Bore Size
2.5 in
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Code
84
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back