When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cushions
Cushioned, Both Ends
Non-Rotating Rod
No
Body Material
Steel
Double Rod
No
Rod Type
Male
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
1 in
Port Location, Head
1
Mounting Style Code
84
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Type
Tie Rod
Port Size
3/8
Weight per Inch
0.73 lb
Base Wt.
10 lb
Bore Size
2.5 in
Seal Type Code
1
Action
Double Acting
Rod End Thread
3/4-16
Cap Material
Steel
Rod End Style
Male, Small
Rod Material
Steel
Port Type
NPT
Operating Pressure [Max]
1550 psi
Mounting Style Description
Cap Fixed Clevis
Weight
13.65 LB
We're here for you
with Service Centers across the country - We have your back