When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Nominal pressure 1000 psi
Meets NFPA specifications
Bores from 1" to 8"
18 standard NFPA mounting styles
Piston rod diameters – 1/2" through 5 1/2"
compliances
0
Action
Double Acting
Cap Material
Steel
Mounting Style Description
Cap Detachable Clevis
Non-Rotating Rod
No
Rod Type
Female
Port Location, Cap
1
Rod End Thread
7/16-20
Mounting Style Code
85
Rod Material
Steel
Cylinder Type
Tie Rod
Seal Type Code
1
Bore Size
2.5 in
Seal Type
Buna-N Seals w/Lip Type Piston
Operating Pressure [Max]
775 psi
Body Material
Steel
Port Location, Head
1
Seal Material
Buna-N
Rod End Style
Female, Short
Port Size
3/8
Cushions
Noncushioned
Port Type
NPT
Mounting Style
Cap Detachable Clevis (MP2)
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
5/8 in
Double Rod
No
Fluid Medium
Hydraulic Oil
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back