When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Cap Material
Steel
Rod End Style
Male, Full
Port Size
3/8
Port Location, Head
1
Rod Diameter
5/8 in
Mounting Style Description
Cap Fixed Clevis
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Base Wt.
9.7 lb
Rod Material
Steel
Seal Type Code
1
Cushions
Noncushioned
Double Rod
No
Mounting Style Code
81
Seal Material
Buna-N
Bore Size
2.5 in
Port Type
NPT
Body Material
Steel
Rod Type
Male
Action
Double Acting
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Thread
N/A
Operating Pressure [Max]
775 psi
Cylinder Style
Medium-Duty NFPA Tie Rod
Weight per Inch
0.6 lb
Non-Rotating Rod
No
Weight
32.5 LB
We're here for you
with Service Centers across the country - We have your back