When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Bores from 1" to 8"
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Meets NFPA specifications
Nominal pressure 1000 psi
compliances
0
Mounting Style Description
Intermediate Fixed Trunnion
Mounting Style Code
80
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Type
Male
Rod End Thread
3/4-16
Bore Size
2 in
Action
Double Acting
Base Wt.
7.5 lb
Operating Pressure [Max]
1925 psi
Port Size
3/8
Rod Diameter
1 in
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Rod End Style
Male, Small
Cap Material
Steel
Double Rod
No
Port Location, Head
1
Body Material
Steel
Port Type
NPT
Weight per Inch
0.63 lb
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Rod Material
Steel
Seal Type Code
1
Seal Type
Buna-N Seals w/Lip Type Piston
Seal Material
Buna-N
Mounting Style
Intermediate Fixed Trunnion (MT4)
Weight
15.06 LB
We're here for you
with Service Centers across the country - We have your back