When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type
Buna-N Seals w/Lip Type Piston
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Mounting Style
Head Rectangular Flange (MF1)
Rod End Style
Male, Small
Port Location, Head
1
Port Type
NPT
Rod Type
Male
Cushions
Noncushioned
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Rod Diameter
1 in
Bore Size
2 in
Double Rod
No
Rod End Thread
3/4-16
Operating Pressure [Max]
1925 psi
Cylinder Type
Tie Rod
Seal Material
Buna-N
Weight per Inch
0.63 lb
Base Wt.
7.5 lb
Port Location, Cap
1
Mounting Style Code
21
Non-Rotating Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Action
Double Acting
Rod Material
Steel
Port Size
3/8
Weight
9.39 LB
We're here for you
with Service Centers across the country - We have your back