When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Diameter
1 in
Port Location, Head
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Bore Size
2 in
Port Type
NPT
Operating Pressure [Max]
1925 psi
Rod End Style
Male, Small
Mounting Style
Head Rectangular Flange (MF1)
Port Location, Cap
1
Mounting Style Description
Head Rectangular Flange
Non-Rotating Rod
No
Seal Type Code
1
Weight per Inch
0.63 lb
Body Material
Steel
Action
Double Acting
Double Rod
No
Rod End Thread
3/4-16
Cylinder Type
Tie Rod
Base Wt.
7.5 lb
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Cushions
Noncushioned
Cap Material
Steel
Mounting Style Code
21
Seal Type
Buna-N Seals w/Lip Type Piston
Port Size
3/8
Rod Material
Steel
Rod Type
Male
Weight
8.7 LB
We're here for you
with Service Centers across the country - We have your back