When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod End Style
Male, Small
Seal Type Code
1
Rod Diameter
5/8 in
Action
Double Acting
Cushions
Cushioned, Head End
Cylinder Type
Tie Rod
Mounting Style Description
Cap Detachable Clevis
Body Material
Steel
Base Wt.
6.9 lb
Rod End Thread
7/16-20
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Weight per Inch
0.5 lb
Seal Material
Buna-N
Non-Rotating Rod
No
Operating Pressure [Max]
1235 psi
Cap Material
Steel
Mounting Style Code
86
Mounting Style
Cap Detachable Clevis (MP2)
Port Size
3/8
Rod Material
Steel
Rod Type
Male
Double Rod
No
Bore Size
2 in
Port Location, Cap
1
Port Location, Head
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Type
NPT
Weight
10.9 LB
We're here for you
with Service Centers across the country - We have your back