When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Bore Size
2 in
Rod Material
Steel
Port Location, Cap
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Cushions
Cushioned, Both Ends
Cap Material
Steel
Rod Type
Male
Fluid Medium
Hydraulic Oil
Action
Double Acting
Mounting Style Code
24
Seal Material
Buna-N
Rod Diameter
5/8 in
Rod End Style
Male, Small
Non-Rotating Rod
No
Port Location, Head
1
Seal Type
Buna-N Seals w/Lip Type Piston
Port Size
3/8
Body Material
Steel
Seal Type Code
1
Port Type
NPT
Double Rod
No
Mounting Style Description
Head Rectangular Flange
Mounting Style
Head Rectangular Flange (MF1)
Rod End Thread
7/16-20
Operating Pressure [Max]
1235 psi
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back