When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Double Rod
No
Seal Material
Buna-N
Mounting Style Code
24
Fluid Medium
Hydraulic Oil
Rod Type
Male
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Cylinder Type
Tie Rod
Seal Type Code
1
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Port Size
3/8
Action
Double Acting
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Cap
1
Non-Rotating Rod
No
Operating Pressure [Max]
1235 psi
Rod End Style
Male, Small
Bore Size
2 in
Mounting Style
Head Rectangular Flange (MF1)
Rod Material
Steel
Cap Material
Steel
Body Material
Steel
Port Type
NPT
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back