When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Type
Tie Rod
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Type
Male
Port Location, Cap
1
Rod End Thread
3/4-16
Body Material
Steel
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Double Rod
No
Action
Double Acting
Operating Pressure [Max]
2500 psi
Rod Diameter
1 in
Port Location, Head
1
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
84
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Style
Male, Small
Port Size
3/8
Cap Material
Steel
Bore Size
1.5 in
Port Type
NPT
Non-Rotating Rod
No
Rod Material
Steel
Seal Type Code
1
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back