When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Type
Female
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
2500 psi
Base Wt.
5.1 lb
Non-Rotating Rod
No
Cushions
Noncushioned
Cap Material
Steel
Mounting Style Description
Head Rectangular Flange
Rod Diameter
1 in
Port Location, Head
1
Rod End Style
Female, Short
Rod Material
Steel
Mounting Style Code
21
Port Location, Cap
1
Weight per Inch
0.4 lb
Port Size
3/8
Rod End Thread
3/4-16
Double Rod
No
Cylinder Type
Tie Rod
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Bore Size
1.5 in
Body Material
Steel
Port Type
NPT
Seal Type Code
1
Weight
5.9 LB
We're here for you
with Service Centers across the country - We have your back