When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
3/8
Seal Material
Buna-N
Operating Pressure [Max]
2500 psi
Rod Diameter
1 in
Mounting Style
Side Lug (MS2)
Mounting Style Code
05
Base Wt.
5.1 lb
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Lip Type Piston
Double Rod
No
Port Location, Head
1
Bore Size
1.5 in
Mounting Style Description
Side Lug
Port Type
NPT
Cylinder Type
Tie Rod
Action
Double Acting
Rod End Thread
3/4-16
Rod Type
Male
Seal Type Code
1
Cap Material
Steel
Non-Rotating Rod
No
Body Material
Steel
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Location, Cap
1
Weight per Inch
0.4 lb
Weight
5.9 LB
We're here for you
with Service Centers across the country - We have your back