When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Bore Size
1.5 in
Action
Double Acting
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Mounting Style
Cap Detachable Clevis (MP2)
Operating Pressure [Max]
2280 psi
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Double Rod
No
Port Location, Head
1
Port Size
3/8
Rod Material
Steel
Seal Type Code
1
Rod End Thread
7/16-20
Port Type
NPT
Non-Rotating Rod
No
Rod Diameter
5/8 in
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Mounting Style Description
Cap Detachable Clevis
Cylinder Type
Tie Rod
Rod Type
Female
Mounting Style Code
88
Rod End Style
Female, Short
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back