When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cap Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Cushions
Noncushioned
Port Location, Head
1
Bore Size
1.5 in
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Body Material
Steel
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Mounting Style Code
81
Rod End Style
Male, Small
Operating Pressure [Max]
2280 psi
Mounting Style
Cap Fixed Clevis (MP1)
Port Type
NPT
Rod End Thread
7/16-20
Port Size
3/8
Rod Material
Steel
Double Rod
No
Action
Double Acting
Port Location, Cap
1
Rod Diameter
5/8 in
Rod Type
Male
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back