When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Mounting Style Code
12
Port Type
NPT
Cap Material
Steel
Port Size
1/2
Mounting Style Description
Centerline Lug
Rod Diameter
1 3/8 in
Rod End Style
Male, Full
Mounting Style
Centerline Lug (MS3)
Bore Size
3.25 in
Operating Pressure [Max]
1200 psi
Cylinder Style
Medium-Duty NFPA Tie Rod
Non-Rotating Rod
No
Rod End Thread
N/A
Port Location, Head
1
Port Location, Cap
1
Rod Material
Steel
Cushions
Cushioned, Both Ends
Action
Double Acting
Double Rod
No
Rod Type
Male
Seal Type Code
1
Cylinder Type
Tie Rod
Seal Material
Buna-N
Weight
25.0 LB
We're here for you
with Service Centers across the country - We have your back