When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
55 lb
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Cap Material
Steel
Weight per Inch
2.9 lb
Rod Type
Male
Mounting Style Code
70
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Port Type
SAE
Non-Rotating Rod
No
Double Rod
Yes
Port Location, Head
1
Port Size
SAE-12
Rod End Style
Male, Small
Rod Diameter
2 in
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Action
Double Acting
Seal Type
Buna-N Seal
Bore Size
4 in
Cushions
Cushioned, Head End
Port Location, Cap
1
Mounting Style
Head Trunnion (MT1)
Rod End Thread
1 1/2-12
Seal Material
Buna-N
Mounting Style Description
Head Trunnion
Weight
118.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back