When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Rod Material
Steel
Rod Diameter
1 in
Mounting Style
Head Square Flange (MF5)
Non-Rotating Rod
No
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Cushions
Noncushioned
Rod End Thread
3/4-16
Weight per Inch
0.6 lb
Rod End Style
Male, Small
Port Location, Cap
1
Action
Double Acting
Base Wt.
9.3 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Mounting Style Description
Head Square Flange
Bore Size
1.5 in
Double Rod
Yes
Mounting Style Code
29
Seal Type
Buna-N Seal
Seal Type Code
1
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod Type
Male
Port Location, Head
1
Seal Material
Buna-N
Port Size
SAE-10
Weight
9.68 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back