When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Bore Size
6 in
Double Rod
No
Cylinder Type
Tie Rod
Rod Diameter
2 1/2 in
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Rod Type
Male
Seal Type Code
1
Mounting Style Code
81
Cushions
Noncushioned
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Rod End Thread
1 7/8-12
Seal Material
Buna-N
Action
Double Acting
Rod Material
Steel
Port Location, Cap
1
Mounting Style Description
Cap Fixed Clevis
Port Size
SAE-16
Port Type
SAE
Mounting Style
Cap Fixed Clevis (MP1)
Body Material
Steel
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back