When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Body Material
Steel
Cushions
Noncushioned
Rod End Thread
1 7/8-12
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Port Location, Cap
1
Seal Type
Buna-N Seal
Rod Diameter
2 1/2 in
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Port Size
SAE-16
Rod Material
Steel
Cap Material
Steel
Port Type
SAE
Mounting Style Code
21
Seal Material
Buna-N
Cylinder Type
Tie Rod
Action
Double Acting
Mounting Style Description
Head Rectangular Flange
Bore Size
6 in
Rod End Style
Male, Small
Double Rod
No
Mounting Style
Head Rectangular Flange (MF1)
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back