When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
Externally removable bolt on gland assembly
compliances
0
Seal Material
Buna-N
Port Size
SAE-16
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Bore Size
6 in
Mounting Style
Side Lug (MS2)
Rod End Style
Female, Short
Cylinder Type
Tie Rod
Rod Type
Female
Port Location, Cap
1
Rod Diameter
2 1/2 in
Seal Type Code
1
Port Location, Head
1
Seal Type
Buna-N Seal
Action
Double Acting
Rod End Thread
1 7/8-12
Double Rod
No
Mounting Style Code
08
Rod Material
Steel
Mounting Style Description
Side Lug
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Type
SAE
Body Material
Steel
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back