When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Port Location, Cap
1
Port Size
SAE-16
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Side Lug (MS2)
Rod End Thread
1 7/8-12
Cylinder Type
Tie Rod
Port Location, Head
1
Mounting Style Code
08
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Seal Type
Buna-N Seal
Mounting Style Description
Side Lug
Rod Diameter
2 1/2 in
Seal Material
Buna-N
Double Rod
No
Rod Material
Steel
Bore Size
6 in
Rod Type
Male
Cap Material
Steel
Port Type
SAE
Body Material
Steel
Non-Rotating Rod
No
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back