When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Nominal pressure of 3,000 psi
Small male rod end
13 standard mounting styles
Externally removable bolt on gland assembly
SAE o-ring
compliances
0
Double Rod
No
Cylinder Type
Tie Rod
Rod End Thread
1 7/8-12
Operating Pressure [Max]
3000 psi
Cushions
Noncushioned
Rod Type
Male
Seal Type Code
1
Mounting Style
Side Lug (MS2)
Action
Double Acting
Bore Size
6 in
Seal Material
Buna-N
Cap Material
Steel
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
2 1/2 in
Seal Type
Buna-N Seal
Port Size
SAE-16
Rod Material
Steel
Body Material
Steel
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Port Location, Head
1
Port Type
SAE
Fluid Medium
Hydraulic Oil
Mounting Style Code
05
Non-Rotating Rod
No
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back