When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Type
Male
Rod End Style
Male, Small
Double Rod
No
Cushions
Noncushioned
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Head Trunnion (MT1)
Rod Material
Steel
Port Location, Cap
1
Cylinder Type
Tie Rod
Seal Material
Viton
Action
Double Acting
Port Size
SAE-12
Operating Pressure [Max]
3000 psi
Rod Diameter
2 1/2 in
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Seal Type Code
6
Mounting Style Description
Head Trunnion
Non-Rotating Rod
No
Rod End Thread
1 7/8-12
Seal Type
Viton Seals w/ Hi-Load
Cap Material
Steel
Body Material
Steel
Bore Size
5 in
Mounting Style Code
69
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back