When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Cap Material
Steel
Mounting Style Code
05
Cushions
Noncushioned
Seal Type
Buna-N Seals w/Hi-Load
Port Type
SAE
Seal Material
Buna-N
Body Material
Steel
Mounting Style Description
Side Lug
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Cylinder Type
Tie Rod
Mounting Style
Side Lug (MS2)
Rod Type
Male
Port Size
SAE-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Bore Size
5 in
Action
Double Acting
Double Rod
No
Rod End Thread
2 1/4-12
Port Location, Head
1
Seal Type Code
5
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Intermediate
Rod Diameter
2 1/2 in
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back