When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
82 lb
Cylinder Type
Tie Rod
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Port Size
SAE-12
Rod Material
Steel
Bore Size
5 in
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Action
Double Acting
Mounting Style Code
92
Rod End Style
Male, Small
Double Rod
No
Rod Diameter
2 in
Port Location, Cap
1
Seal Type Code
1
Body Material
Steel
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Port Location, Head
1
Mounting Style Description
Cap Fixed Universal Clevis
Mounting Style
Cap Fixed Universal Clevis (MPU3)
Weight per Inch
3.4 lb
Rod End Thread
1 1/2-12
Rod Type
Male
Weight
109.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back